Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ360081
Zoro # G110069789
product price: $2,621.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,621.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Bearing Type Ball Bearing
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ360081
- Zoro # G110069789
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 36 5/8 in |
Center Height | 32 1/4 in |
Overall Height | 29 in |
Overall Diameter | 39 3/4 in |
Body Diameter | 39 3/4 in |
Bolt Circle Diameter | 38 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 5/8 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 19,943 cfm, Maximum Noise Level @ 5 Feet 38 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 38 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE 6X36"" 6T-36 (206036)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- DAYTON 42" Tubeaxial Fan (166210A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF43)
- Acme Tubeaxial Fans and Accessories