Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ300241
Zoro # G210069795
product price: $2,139.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,139.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Housing Material Steel
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ300241
- Zoro # G210069795
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Overall Height | 24 in |
Center Height | 29 in |
Body Diameter | 33 5/8 in |
Bolt Circle Diameter | 32 1/8 in |
Overall Diameter | 33 5/8 in |
Blade Diameter | 30 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 5/8 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 13,096 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 32 1/8 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- PORTALS PLUS Small Cover & Cap With C-481 Black Cap (32035)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 14 (6B595)
- HEIL QUAKER /ICP 1172229 Transition Asy 90+ Rpj3 (1172229)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG46)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- Acme Tubeaxial Fans and Accessories