Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ300239
Zoro # G010069797
product price: $2,106.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,106.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Motor Enclosure Totally Enclosed
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ300239
- Zoro # G010069797
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 30 5/8 in |
Body Diameter | 33 5/8 in |
Overall Height | 24 in |
Center Height | 29 in |
Bolt Circle Diameter | 32 1/8 in |
Overall Diameter | 33 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 5/8 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 10,391 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 32 1/8 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R9110-515 Green Spring For (R9110-515)
- ROBINAIR Manifold Gauge, No. Hoses 3, 36" L (40153)
- SCOTSMAN Gearmotor Complete, For 56FK10 (12-3083-21)
- CARRIER Navigator Display Module (HK50AA033)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON 42" Tubeaxial Fan Blade (166160)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F948)
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- Acme Tubeaxial Fans and Accessories