Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ300138
Zoro # G610069791
product price: $2,201.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,201.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Motor Type Continuous Duty
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ300138
- Zoro # G610069791
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Body Diameter | 33 5/8 in |
Overall Diameter | 33 5/8 in |
Overall Height | 24 in |
Bolt Circle Diameter | 32 1/8 in |
Center Height | 29 in |
Blade Diameter | 30 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 5/8 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 14,994 cfm, Maximum Noise Level @ 5 Feet 38 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 32 1/8 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Valve Seat (433705-01)
- RHEEM Ae-58595-01 Shield - Radiation (AE-58595-0)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F831)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- Acme Tubeaxial Fans and Accessories