Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ300110
Zoro # G410069793
product price: $2,708.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,708.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Standards ANSI/AMCA 205-05, ISO 14 694
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ300110
- Zoro # G410069793
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Bolt Circle Diameter | 32 1/8 in |
Overall Height | 24 in |
Center Height | 29 in |
Body Diameter | 33 5/8 in |
Overall Diameter | 33 5/8 in |
Blade Diameter | 30 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 5/8 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 17,776 cfm, Maximum Noise Level @ 5 Feet 51 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 32 1/8 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 383500045 Kit-R Ign Elctr (383500045)
- DAYTON Burner Harness (39D0031100)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- DAYTON Rectangular Balancing Damper, 8x6 (22CV84)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 16" Tubeaxial Fan, 115VAC (166002A)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AF90)
- DAYTON 21" Tubeaxial Fan (166254)
- Acme Tubeaxial Fans and Accessories