Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ240240
Zoro # G710069790
product price: $3,014.99
/ea
Free Shipping & Returns
$3,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Housing Material Steel
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ240240
- Zoro # G710069790
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Body Diameter | 26 7/8 in |
Center Height | 24 in |
Overall Height | 18 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Diameter | 26 7/8 in |
Blade Diameter | 24 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 1/2 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 10,259 cfm, Maximum Noise Level @ 5 Feet 37 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 25 3/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- NORDFAB Round Floor Sweeps, 6 in Duct Dia, Galvanized Steel, Body: 20, Door: 16 GA, 12 in W, 18" L, 6 in H (8010004063)
- JB INDUSTRIES Coupler (QC-208)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F873)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG51)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- Acme Tubeaxial Fans and Accessories