Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ240231
Zoro # G810069805
product price: $2,228.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,228.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Blade Material Aluminum
- Motor Type Continuous Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ240231
- Zoro # G810069805
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 24 1/2 in |
Body Diameter | 26 7/8 in |
Overall Height | 18 in |
Bolt Circle Diameter | 25 3/4 in |
Center Height | 24 in |
Overall Diameter | 26 7/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 1/2 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 10,259 cfm, Maximum Noise Level @ 5 Feet 37 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 25 3/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- NATURALAIRE 12x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.011220)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- IMPERIAL MFG Imperial 4 in. D X 24 in. L Steel Stove Pipe (BM0344)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- Acme Tubeaxial Fans and Accessories