Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ180219
Zoro # G010069810
product price: $1,957.99
/ea
Free Shipping & Returns
$1,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Blade Material Aluminum
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ180219
- Zoro # G010069810
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Body Diameter | 21 in |
Blade Diameter | 18 1/2 in |
Center Height | 20 1/2 in |
Overall Height | 16 1/2 in |
Bolt Circle Diameter | 19 3/4 in |
Overall Diameter | 21 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 1/2 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 5,084 cfm, Maximum Noise Level @ 5 Feet 30 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 19 3/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6DND6)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- SELKIRK BAND WALL BVNT 4"" 4RV-WB (104430)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J358)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F961)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- Acme Tubeaxial Fans and Accessories