Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ180218
Zoro # G610069807
product price: $1,585.99
/ea
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Standards ANSI/AMCA 205-05, ISO 14 694
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ180218
- Zoro # G610069807
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Center Height | 20 1/2 in |
Blade Diameter | 18 1/2 in |
Overall Height | 16 1/2 in |
Overall Diameter | 21 in |
Bolt Circle Diameter | 19 3/4 in |
Body Diameter | 21 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 1/2 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 4,620 cfm, Maximum Noise Level @ 5 Feet 25 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 19 3/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- DAYTON Exhaust Vent, 48 In (4YY27)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Tubeaxial Fans without Motor (HQ300004)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F847)
- DAYTON 34" Tubeaxial Fan (166208A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F842)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F961)
- Acme Tubeaxial Fans and Accessories