Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ180140
Zoro # G410069809
product price: $2,081.99
/ea
Free Shipping & Returns
$2,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Motor Type Continuous Duty
- Bearing Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ180140
- Zoro # G410069809
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 18 1/2 in |
Overall Height | 16 1/2 in |
Body Diameter | 21 in |
Overall Diameter | 21 in |
Center Height | 20 1/2 in |
Bolt Circle Diameter | 19 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 1/2 in, Nameplate Voltage 230/460V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 5,821 cfm, Maximum Noise Level @ 5 Feet 48 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 19 3/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Filter Bracket, 1/2 in W (KMFB1PK)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- MAXITROL 325-5-1/2" 1/2" Gas Pressure (325-5-1/2")
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC (4LZ94)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 48" Tubeaxial Fan Blade (166161)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG32)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- Acme Tubeaxial Fans and Accessories