Shop All Paint Roller Frames
Acme
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers
Mfr # F0010-9
Zoro # G3881791
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # F0010-9
- Zoro # G3881791
- UPC # 71497148445
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Chrome Plated |
Description
The Wooster Brush Company was established in 1851 and is one of the oldest manufacturers of paint applicators in the USA. Our company founder Adam Foss traveled from Pennsylvania to Ohio to set up shop. He began producing handmade bristle paintbrushes in a small two-story building in Wooster Ohio and then sold the brushes door-to-door throughout the state. The Wooster Brush Company acquired land on Madison Avenue in 1909 and a new factory was built. The structure was 70-feet wide and 200-feet long providing three times as much floor space as before. The Madison Avenue site in Wooster Ohio is still the location of company headquarters today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE WOOD STN TRAD CHERRY.5PT (262027)
- HUSKY 9' x 400' Clear Husky .7-Mil Low Density Plastic Sheeting (CF00709C)
- BAR KEEPERS FRIEND 25.4 Oz. More Lime & Rust Remover (11727)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF500)
- PRO SOLUTIONS 4 in.X22 in. Mini Rlr Frm Rf-100Bc (49022)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers (1UFP2)
- UNBRANDED 9 In. 5-Wire Wood Grip Threaded Roller Frame (RF 209 W 0900)
- THE BRUSH MAN 4” Short Handle Extra Heavy Duty Frame, 5/16” Stem, 12PK (RF-9-PREM-SH)
- ARROWORTHY ROLLER END CAP 1PK (18EC)
- Acme Paint Roller Frames