Shop All Fan Parts
Acme
Motor
Mfr # 922824
Zoro # G5262616
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: PDURF, XD, PDURG
- For Use With Mfr. Model Number PDURF, PDURG, XD
- Fits Brand Acme
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Mfr. Model Number: PDURF, XD, PDURG |
Item | MOTOR |
For Use With Mfr. Model Number | PDURF, PDURG, XD |
Fits Brand | Acme |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number PDURF, PDURG, XD, Fits Brand ACME
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Hercules Retro Master Flash 14049 Roof Flashing, 1/4 to 4 in, EPDM 8 x 8 in (14049)
- HONEYWELL Honeywell Primary On-Off Burner Control RM7890A1015, 120V (RM7890A1015)
- KING ELECTRIC Px, Wall Can (PXIC)
- DUPONT Pleated Air Filter, 17" x 22" x 1", 4 Pack (KC17X22X1_4)
- ACME Motor, 1/2Hsp (922810A)
- ACME Shaft (111067)
- ACME Motor (921313A)
- ACME 115V, 1/2 Hp Motor (922773)
- ACME Motor (921762A)
- ACME Motor 1/2 HP, Open Dripproof, Psc (922810A)
- DAYTON Replacement Cover (6366365)
- Acme Fan Parts