Shop All Fan Parts
Acme
Motor
Mfr # 921762A
Zoro # G6015152
original price:
$591.05
14% off
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: PDURF, PRN
- Fits Brand Acme
- For Use With Mfr. Model Number PDURF, PRN
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Mfr. Model Number: PDURF, PRN |
Fits Brand | Acme |
For Use With Mfr. Model Number | PDURF, PRN |
Item | MOTOR |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number PDURF, PRN, Fits Brand ACME
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- ACME Shaft (111067)
- ACME Motor 1/2 HP, Open Dripproof, Psc (922810A)
- ACME 115V, 1/2 Hp Motor (922773)
- ACME Motor (921313A)
- ACME Motor (922824)
- ACME Motor, 1/2Hsp (922810A)
- CARRIER Contactor, 3 Pole, 120V, 75A (HN53HG120)
- Acme Fan Parts