Shop All OEM Specialty Blowers
Acme Miami
Wheel Blower, Tangential, 110V, 65mm x 4.5"
Mfr # 1521
Zoro # G1664910
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4-1/2"
- Blower Wheel Diameter 65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 1521
- Zoro # G1664910
- UPC # 612070015213
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Overall Width | 4-1/2" |
Blower Wheel Diameter | 65mm |
Details
Item | Wheel Blower,Tangential,110V,65mm x 4.5" |
Description
Wheel Blower,Tangential,110V,65mm x 4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x25ft. (0337-0175-0001)
- YORK Switch, 110 deg. to 150 deg. F, Auto Reset (S1-025-41321-000)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (6B919)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR7)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- FASCO Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel (70213484X)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35400-0010)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDP9)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (34739-0020)
- DAYTON Round OEM Blower, 3300 RPM, 1 Phase, Direct, Rolled Steel (1TDN2)
- Acme Miami OEM Specialty Blowers