Shop All OEM Specialty Blowers
Acme Miami
Wheel Blower, Tangential, 110V, 65mm x 13"
Mfr # 1524
Zoro # G1665032
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13"
- Blower Wheel Diameter 65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 1524
- Zoro # G1665032
- UPC # 612070015244
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Overall Width | 13" |
Blower Wheel Diameter | 65mm |
Details
Item | Large Double Blower |
Description
Wheel Blower,Tangential,110V,65mm x 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- HOSHIZAKI Drain Hose (433468-01)
- KING ELECTRIC W Wall Heater 240V 1000-500W White (W2410-W)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDR9)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- Acme Miami OEM Specialty Blowers