Shop All Motor Mounting Brackets
Acme Miami
Mounting Bracket, Frame 56, 6-1/2 In Dia
Mfr # 138
Zoro # G4486386
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 56
- Bracket Type Band Mount
- Application Motor Mount
- Hole Centerline A (In.) 6 3/4 in
- Overall Width (In.) 6-1/4-6-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 138
- Zoro # G4486386
- UPC # 612070001384
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Overall Width (In.) | 6-1/4-6-5/8 |
Overall Length (In.) | 6-1/4-6-5/8 |
Overall Height (In.) | 6-1/4-6-5/8 |
Bracket Height (In.) | 2 in |
For Motor Diameter | 6 1/4 in to 6 5/8 in |
Details
Item | Motor Mount |
For NEMA Frame | NEMA 56 |
Bracket Type | Band Mount |
Application | Motor Mount |
Hole Centerline A (In.) | 6 3/4 in |
Includes | 4 Lugs |
Construction | Galvanized Stamped Steel |
Hole Centerline B (In.) | 8 in |
For Use With | 6-1/2 in Diameter Motors |
Description
Motor Mount, For NEMA Frame NEMA 56, For Motor Diameter 6 1/4 in to 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 960mm L - 8MGT-960-36 (360G8M960)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJDA032A)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- FASCO MOTORS 5.5 in. MOTOR MOUNT BRACKET KIT (FM55)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- Acme Miami Motor Mounts