Shop All Motor Mounting Brackets
Acme Miami
Mounting Bracket, Frame 48, 5-5/8 In Dia
Mfr # 137
Zoro # G4486395
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 48
- Bracket Height (In.) 1 5/8 in
- Bracket Type Double Wire
- Overall Length (In.) 5 5/8 in
- Construction Double Wire Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Miami
- MFR # 137
- Zoro # G4486395
- UPC # 612070001377
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Bracket Height (In.) | 1 5/8 in |
Overall Length (In.) | 5 5/8 in |
Overall Width (In.) | 5 5/8 in |
Overall Height (In.) | 5 5/8 in |
For Motor Diameter | 5 5/8 in |
Details
Item | Motor Mount |
For NEMA Frame | NEMA 48 |
Bracket Type | Double Wire |
Construction | Double Wire Ring |
Application | Mounts Motor to Blower Housing or Wall |
Includes | 3 Lugs |
Hole Centerline A (In.) | 8 in |
For Use With | 5-5/8 in Diameter Motors |
Hole Centerline B (In.) | 11.65 in |
Description
Motor Mount, For NEMA Frame NEMA 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- SMC Speed Control Valve, 1/2 In, Tube (AS4002F-13)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CSZ, 80 PSI (H5680)
- ACME MIAMI Mounting Bracket, Frame 56, 6-1/2 In Dia (138)
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- FOSTORIA Mounting Bracket, Wall (WMK-FES)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- SUPCO Flexible Mounting Bracket (MB554)
- Acme Miami Motor Mounts