Shop All Furnace and Heater Parts
Acme Miami
Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia.
Mfr # 957012
Zoro # G1664509
original price:
$224.25
34% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110 V Spring Return Actuators
- Overall Diameter 12 in
- Rough Opening Shape Round
- Switch Action Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 957012
- Zoro # G1664509
- UPC # 00689145810714
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 12 in |
Details
Item | Dampr,Rnd,Sprg Ret,110V,Nrm Cls,12" dia. |
Includes | 110 V Spring Return Actuators |
Rough Opening Shape | Round |
Switch Action | Normally Open |
Description
Dampr,Rnd,Sprg Ret,110V,Nrm Cls,12 In. dia., Rough Opening Shape Round, Overall Diameter 12 in, Includes 110 V Spring Return Actuators, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 6 in. x 6 in. x 5 in. 26 Gauge Flue Wye (26FY6X6X5)
- SUPCO Bearing Buster, 3/4" (BB34)
- ALL-FILTERS 14X14X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14141.10 6PK)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- RAYPAK Sensor, Remote (007228F)
- REZNOR Natural Gas Pilot Assembly, Standing (110859)
- RHEEM Fan 24Deg 1/2" Ccw 3Bld 22" Dia. (70-23594-02)
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- TRANE Blw01137 One Stage Blower (BLW01137)
- Acme Miami Furnace and Heater Parts