Shop All Ducting & Venting
Acme Miami
Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 16" dia.
Mfr # 957716
Zoro # G1664700
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Round
- Outlet Diameter 16"
- Voltage 110V
- Includes 110 V Spring Return Actuators
- Switch Action Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Miami
- MFR # 957716
- Zoro # G1664700
- UPC # 00689145810738
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Outlet Diameter | 16" |
Overall Diameter | 16 in |
Details
For Use With | Round |
Voltage | 110V |
Item | Dampr,Rnd,Sprg Ret,110V,Nrm Cls,16" dia. |
Includes | 110 V Spring Return Actuators |
Switch Action | Normally Open |
Rough Opening Shape | Round |
Description
Dampr,Rnd,Sprg Ret,110V,Nrm Cls,16 In. dia., Rough Opening Shape Round, Overall Diameter 16 in, Includes 110 V Spring Return Actuators, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FD20X30_4)
- NU-CALGON Scale Remover, 5 gal., Clear, Liquid (4167-05)
- ACME MIAMI Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 18" dia. (957718)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 24 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA24)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV1756)
- NORDFAB Round Butterfly Valve, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 13" L, 10" H (8010005256)
- MASTER FLOW 10 in. x 4 in. to 6 in. 90-Degree Register Box (90RB10X4X6)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 26 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA26)
- NORDFAB Round Rigid Duct, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 59-1/4" L, 6" H (8040206775)
- Acme Miami Ducting, Venting & Accessories