Shop All Ducting & Venting
Acme Miami
Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 14" dia.
Mfr # 957714
Zoro # G1664533
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Round
- Outlet Diameter 14"
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Miami
- MFR # 957714
- Zoro # G1664533
- UPC # 00689145810721
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Outlet Diameter | 14" |
Details
For Use With | Round |
Voltage | 110V |
Item | Dampr,Rnd,Sprg Ret,110V,Nrm Cls,14" dia. |
Description
Dampr,Rnd,Sprg Ret,110V,Nrm Cls,14 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 12 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011224)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- HONEYWELL At140A1042 120/240 Primary To (AT140A1042)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- ACME MIAMI Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 18" dia. (957718)
- DURAVENT 7" BVENT 90 Degrees Adj Elbow (7BVL90)
- GREENSEAM Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 GA, 13 in W, 14" L, 13 in H (GRAE1090GA24)
- LAMBRO 8-Ft. Flexible Semi-Rigid Aluminum Duct 10-In. Diameter (317)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- Acme Miami Ducting, Venting & Accessories