Shop All Furnace and Heater Parts
Acme Miami
Damper, Round, Spring Return, 24V, Nrm Cls, 4" Dia.
Mfr # 95004
Zoro # G1664630
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rough Opening Shape Round
- Series 9500
- Overall Diameter 4 in
- Switch Action Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95004
- Zoro # G1664630
- UPC # 612070950040
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 4 in |
Details
Item | Damper,Rnd,Sprg Ret,24V,Nrm Cls,4" dia. |
Rough Opening Shape | Round |
Series | 9500 |
Switch Action | Normally Open |
Description
Damper,Rnd,Sprg Ret,24V,Nrm Cls,4 In. dia., Rough Opening Shape Round, Overall Diameter 4 in, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- LG Wall Air Conditioner, Cool Only, 9800 BtuH (LT1016CER)
- LINCOLN Pan Stop (369226)
- SUPCO Condenser Coil Cleaner, Yellow, Pouch (ZCA24)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- TACO Red Gasket Flange Gasket (RED)
- WHITE-RODGERS 1F85U-22Pr 80 Series Clear (1F85U-22PR)
- BURNHAM 80160044 Thermodisc Roll Out (80160044)
- HEIL QUAKER /ICP 1177765 Switch Dual Pressure (1177765)
- Acme Miami Furnace and Heater Parts