Shop All Furnace and Heater Parts
Acme Miami
Damper, Round, Spring Return, 24V, Nrm Cls, 18" Dia.
Mfr # 95218
Zoro # G1664743
original price:
$335.86
36% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Opening Shape Round
- Series 9500
- Switch Action Normally Open
- Overall Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95218
- Zoro # G1664743
- UPC # 612070952181
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 18 in |
Details
Item | Damper,Rnd,Sprg Ret,24V,Nrm Cls,18" dia. |
Rough Opening Shape | Round |
Series | 9500 |
Switch Action | Normally Open |
Description
Damper,Rnd,Sprg Ret,24V,Nrm Cls,18 In. dia., Rough Opening Shape Round, Overall Diameter 18 in, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-150 Snap Disc Fan Control (3F01-150)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- SCOTSMAN Controller, For 56FK11, Fits Scotsman (11-0612-51)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- GOODMAN B1370208 Sw, Air Press, 2 Stage (B1370208)
- DAYTON Fan Blade and Motor Kit (11253R08411-001)
- HEAT WAGON Nozzle (M50112)
- HONEYWELL Mx128Lf 1-1/4" Npt Union (MX128LF)
- Acme Miami Furnace and Heater Parts