Shop All Furnace and Heater Parts
Acme Miami
Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia.
Mfr # 957016
Zoro # G1664761
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110 V Spring Return Actuators
- Overall Diameter 6 in
- Switch Action Normally Closed
- Rough Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 957016
- Zoro # G1664761
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 6 in |
Details
Item | Damper,Rnd,Sprg Ret,110V,Nrm Opn,6" dia. |
Includes | 110 V Spring Return Actuators |
Switch Action | Normally Closed |
Rough Opening Shape | Round |
Description
Damper,Rnd,Sprg Ret,110V,Nrm Opn,6 In. dia., Rough Opening Shape Round, Overall Diameter 6 in, Includes 110 V Spring Return Actuators, Switch Action Normally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Ameri-Cap, 8In Univ. Louvered (8CW)
- TREVA/O2COOL Clip Fan (FC05807)
- TEKMAR 150 1 Stage Setpoint Control (150)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCL)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- DCM Heater Motor, 2 Speed, CW, Int Ground (D-001C-449TCO)
- LG LG ZEN5220FR2008F Washer Water Inlet Valve (ZEN5220FR2008F)
- FOSTORIA Socket Assembly, MTM (8500002)
- AAON ASSY COMB 460V NOT ASSEMBLED (S32420)
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- Acme Miami Furnace and Heater Parts