Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 6" dia.
Mfr # 95006
Zoro # G1664892
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Diameter 6 in
- Switch Action Normally Closed
- Series 9500
- Rough Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95006
- Zoro # G1664892
- UPC # 612070950064
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 6 in |
Details
Item | Damper,Rnd,Sprg Ret,24V,Nrm Cls,6" dia. |
Switch Action | Normally Closed |
Series | 9500 |
Rough Opening Shape | Round |
Description
Damper,Rnd,Sprg Ret,24V,Nrm Cls,6 In. dia., Rough Opening Shape Round, Overall Diameter 6 in, Switch Action Normally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Large Carbon Air Filters, for FEL9286201, 4 pk. (FEL9324201)
- ILC Replacement For Honeywell 50000293-004ß Filter (50000293-004?)
- SUNTEC 3713824 120V Solenoid Coil (3713824)
- YORK Limit Switch, 95 deg. to 105 deg. F, Auto (S1-2845-3171)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- YORK Furnace Control Board Kit (S1-431-01972-100)
- ROBERTSHAW 35-655800-003 832-001 24V Hot (35-655800-)
- AUBURN MANUFACTURING Ignitor (E5-IC-9-2)
- QUIET-ONE S10046 Clip On Aquastat (S10046)
- Acme Miami Furnace and Heater Parts