Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 5" dia.
Mfr # 95005
Zoro # G1664831
original price:
$157.73
32% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Opening Shape Round
- Overall Diameter 5 in
- Series 9500
- Switch Action Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95005
- Zoro # G1664831
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 5 in |
Details
Item | Damper,Rnd,Sprg Ret,24V,Nrm Cls,5" dia. |
Rough Opening Shape | Round |
Series | 9500 |
Switch Action | Normally Open |
Description
Damper,Rnd,Sprg Ret,24V,Nrm Cls,5 In. dia., Rough Opening Shape Round, Overall Diameter 5 in, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET BASEBOARD HEATER WH 49""W (05601)
- AAF FLANDERS 16x20x1 Pleated Air Filter, MERV 8 (80055.011619)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 14"x 20"x 1", MERV 8 (102-741-003)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- BROWNING Ax24 Belt (AX24)
- HEAT WAGON Half Moon Filter Kit (PP213)
- MASTERCOOL CAN TAP VALVE (ME85530)
- AAON Two Condenser Head Pressure II Module (ASM01891)
- Acme Miami Furnace and Heater Parts