Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia.
Mfr # 95010
Zoro # G1664728
original price:
$155.05
16% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Normally Open
- Overall Diameter 10 in
- Rough Opening Shape Round
- Series 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95010
- Zoro # G1664728
- UPC # 612070950101
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 10 in |
Details
Item | Damper,Rnd,Sprg Ret,24V,Nrm Cls,10" dia. |
Switch Action | Normally Open |
Rough Opening Shape | Round |
Series | 9500 |
Description
Damper,Rnd,Sprg Ret,24V,Nrm Cls,10 In. dia., Rough Opening Shape Round, Overall Diameter 10 in, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- QMARK Single Pole T-Stat. (Field Installed) (EFFT1)
- COPELAND Liquid Rec Tank (577-0056-06)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- HONEYWELL HOME SAFETY SWITCH, 30 SEC, 120V, 60HZ (R8184G4033)
- ROBERTSHAW Infinite Switch Kit 15A, 240V (5505-468)
- WORLD MARKETING OF AMERICA World Marketing GA183 39 in. Vent Free Wall Heater Thermocouple (123964)
- HONEYWELL Return Foot Mounted Actuator, 75 lb (M9174C1025/U)
- Acme Miami Furnace and Heater Parts