Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 110V, Nrm Opn, 5" dia.
Mfr # 975015
Zoro # G1664752
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110 V Spring Return Actuators
- Overall Diameter 6 in
- Switch Action Normally Closed
- Rough Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 975015
- Zoro # G1664752
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 6 in |
Details
Item | Damper,Rnd,Sprg Ret,110V,Nrm Opn,5" dia. |
Includes | 110 V Spring Return Actuators |
Switch Action | Normally Closed |
Rough Opening Shape | Round |
Description
Damper,Rnd,Sprg Ret,110V,Nrm Opn,5 In. dia., Rough Opening Shape Round, Overall Diameter 6 in, Includes 110 V Spring Return Actuators, Switch Action Normally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325A)
- REZNOR 85449 L Cntl 11380 Type 36T21 (85449)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- BERKO MARLEY ENGINEERING PRODUCTS F125 - 25F Fan Delay (410074000)
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- HONEYWELL F300B2012 240V Electronic Air (F300B2012)
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- Acme Miami Furnace and Heater Parts