Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 110V, Nrm Opn, 4" dia.
Mfr # 957014
Zoro # G1664789
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110 V Spring Return Actuators
- Overall Diameter 4 in
- Rough Opening Shape Round
- Switch Action Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 957014
- Zoro # G1664789
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 4 in |
Details
Item | Damper,Rnd,Sprg Ret,110V,Nrm Opn,4" dia. |
Includes | 110 V Spring Return Actuators |
Rough Opening Shape | Round |
Switch Action | Normally Closed |
Description
Damper,Rnd,Sprg Ret,110V,Nrm Opn,4 In. dia., Rough Opening Shape Round, Overall Diameter 4 in, Includes 110 V Spring Return Actuators, Switch Action Normally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- DAYTON Fan Time Delay Switch (1VLD6)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- DAYTON Flame Sensor (11J38R06890-003)
- SUPCO Ignitor Kit, Round (SIG1100)
- YORK High Altitude Pressure Switch (S1-1PS0306)
- TRION 1412 Humdifier Pad For 447 & (1412)
- Acme Miami Furnace and Heater Parts