Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 110V, Nrm Cls, 6" dia.
Mfr # 957006
Zoro # G1664612
original price:
$199.78
38% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110 V Spring Return Actuators
- Switch Action Normally Open
- Rough Opening Shape Round
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 957006
- Zoro # G1664612
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 6 in |
Details
Item | Damper,Rnd,Sprg Ret,110V,Nrm Cls,6" dia. |
Includes | 110 V Spring Return Actuators |
Switch Action | Normally Open |
Rough Opening Shape | Round |
Description
Damper,Rnd,Sprg Ret,110V,Nrm Cls,6 In. dia., Rough Opening Shape Round, Overall Diameter 6 in, Includes 110 V Spring Return Actuators, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Hose, 6 in Duct Dia, Galvanized Steel, 6 1/4 in W x 5 ft. L x (8010005153)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- LOMANCO 16x8 WHT cornice Vent (C816-W)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- RHEEM As-58386-92 Sheath Heater (AS-58386-9)
- GOODMAN 0130F00002P Switch, Pressure, (0130F00002)
- AAON TUTCO CH255, CRANKCASE HEATER 90W, 240 V (P83890)
- APC Apc 3925 Pressure Switch Universal Kit (APC3925)
- Acme Miami Furnace and Heater Parts