Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Sprg Ret, 110V, Nrm Cls, 5" dia.
Mfr # 957005
Zoro # G1664551
original price:
$185.87
39% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110 V Spring Return Actuators
- Switch Action Normally Open
- Rough Opening Shape Round
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 957005
- Zoro # G1664551
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 6 in |
Details
Item | Damper,Rnd,Sprg Ret,110V,Nrm Cls,5" dia. |
Includes | 110 V Spring Return Actuators |
Switch Action | Normally Open |
Rough Opening Shape | Round |
Description
Damper,Rnd,Sprg Ret,110V,Nrm Cls,5 In. dia., Rough Opening Shape Round, Overall Diameter 6 in, Includes 110 V Spring Return Actuators, Switch Action Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- ASCO Coil120V Sht Coil 10.1Watts Spade (238812-032)
- KOCH FILTER MiniPleat Filter, MERV14, 4", 16"x20"x4" (120-700-007)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- LASKO 360 deg Full-Circle Warmth Ceramic Heater with Remote (114144)
- GOODMAN Twinning Kit, 3 5/16in H (FTK04)
- HEIL QUAKER /ICP 1174289 Nut Hex Washer Face (1174289)
- RHEEM Tra 460 - 575V - Pri, 24V - Sec, 100Va (46-42515-05)
- Acme Miami Furnace and Heater Parts