Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Power Open/Closed, 24V, 8" dia.
Mfr # 95808
Zoro # G1664560
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9500
- Switch Action Normally Closed; Normally Open
- Overall Diameter 8 in
- Rough Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95808
- Zoro # G1664560
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 8 in |
Details
Item | Damper,Rnd,Power Open/Closed,24V,8" dia. |
Series | 9500 |
Switch Action | Normally Closed; Normally Open |
Rough Opening Shape | Round |
Description
Damper,Rnd,Power Open/Closed,24V,8 In. dia., Rough Opening Shape Round, Overall Diameter 8 in, Switch Action Normally Closed; Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS H13K Replacement UV Lamp and Filter Set (602609500)
- DOW FROST Inhibited Propylene Glycol, 5 gal, Clear (9990320)
- DAYTON Power Ventor Wheel (11J35R01126-011)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A630)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- JOHNSON CONTROLS D350Aa-1C Temp Display Module (D350AA-1C)
- TRION 1220 Humidifer Pad For 465-C1 (1220)
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 9-7/8 in H, SS (GVD-5PL)
- HONEYWELL HOME V110 VALVE BODY HORIZONTAL ANGLE PATTERN, MNPT TAILPIECE 1" OUTLET (V110F1018)
- Acme Miami Furnace and Heater Parts