Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Power Open/Closed, 24V, 6" dia.
Mfr # 95806
Zoro # G1664588
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Opening Shape Round
- Overall Diameter 6 in
- Switch Action Normally Closed; Normally Open
- Series 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95806
- Zoro # G1664588
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 6 in |
Details
Item | Damper,Rnd,Power Open/Closed,24V,6" dia. |
Rough Opening Shape | Round |
Switch Action | Normally Closed; Normally Open |
Series | 9500 |
Description
Damper,Rnd,Power Open/Closed,24V,6 In. dia., Rough Opening Shape Round, Overall Diameter 6 in, Switch Action Normally Closed; Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- SMC Trunnion Bracket for 10mm, CDJP (CP-T010A)
- TJERNLUND PRODUCTS Wheel (950-7010)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- AAON Two Condenser Head Pressure II Module (ASM01891)
- HEIL QUAKER /ICP 1177765 Switch Dual Pressure (1177765)
- LENNOX Flame Sensor (52W29)
- REZNOR 85449 L Cntl 11380 Type 36T21 (85449)
- Acme Miami Furnace and Heater Parts