Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Power Open/Closed, 24V, 5" dia.
Mfr # 95805
Zoro # G1664603
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 5 in
- Switch Action Normally Closed; Normally Open
- Series 9500
- Rough Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95805
- Zoro # G1664603
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 5 in |
Details
Item | Damper,Rnd,Power Open/Closed,24V,5" dia. |
Switch Action | Normally Closed; Normally Open |
Series | 9500 |
Rough Opening Shape | Round |
Description
Damper,Rnd,Power Open/Closed,24V,5 In. dia., Rough Opening Shape Round, Overall Diameter 5 in, Switch Action Normally Closed; Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (4C560)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- MAXITROL 13A15-5 Outdoor Vent Protector (13A15-5)
- DAYTON Totally Enclosed Motor 115V (11J31R01872)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- REZNOR Transformer, 120/24V, 20VA (132204)
- Acme Miami Furnace and Heater Parts