Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Power Open/Closd, 24V, 18" dia.
Mfr # 95818
Zoro # G1664463
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Opening Shape Round
- Series 9500
- Switch Action Normally Closed; Normally Open
- Overall Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95818
- Zoro # G1664463
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 18 in |
Details
Item | Damper,Rnd,Power Open/Closd,24V,18" dia. |
Rough Opening Shape | Round |
Series | 9500 |
Switch Action | Normally Closed; Normally Open |
Description
Damper,Rnd,Power Open/Closd,24V,18 In. dia., Rough Opening Shape Round, Overall Diameter 18 in, Switch Action Normally Closed; Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH 24x24 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-2424-01)
- TJERNLUND PRODUCTS Pressure Sensing Switch, Adjustable (PS2501)
- DANFOSS Valve 3/8"X1/2"Ts2 R404A Intexpvalve (068Z3400)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace - 32,000 Btu, T-Stat Control Appl (DFS-400T-4AS)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- LENNOX Ignition Control Board (Y9894)
- REZNOR 121599 Valve Vr8304M2816 (121599)
- FIELD CONTROLS Swg-6 Power Venter 416,000 (SWG-6)
- LOCHINVAR Pump, 115/230V, 1/2 HP, 1800 rpm (ARM3024PAB)
- Acme Miami Furnace and Heater Parts