Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Power Open/Closd, 24V, 16" dia.
Mfr # 95816
Zoro # G1664621
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Opening Shape Round
- Overall Diameter 16 in
- Series 9500
- Switch Action Normally Closed; Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95816
- Zoro # G1664621
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 16 in |
Details
Item | Damper,Rnd,Power Open/Closd,24V,16" dia. |
Rough Opening Shape | Round |
Series | 9500 |
Switch Action | Normally Closed; Normally Open |
Description
Damper,Rnd,Power Open/Closd,24V,16 In. dia., Rough Opening Shape Round, Overall Diameter 16 in, Switch Action Normally Closed; Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier (786A16)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- MANITOWOC Filter Cartridge - Cg5-20S (K-00174)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ROBERTSHAW Ignition Control (780-787)
- ROBERTSHAW 1830-620 Spdt 3 Lead Electronic (1830-620)
- MOBILIARIO 24 in. Refractory Log Set - 4 Piece (MO1721454)
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, NG (P323074)
- Acme Miami Furnace and Heater Parts