Shop All Furnace and Heater Parts
Acme Miami
Damper, Rnd, Power Open/Closd, 24V, 14" dia.
Mfr # 95814
Zoro # G1664719
original price:
$258.76
14% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Normally Closed; Normally Open
- Rough Opening Shape Round
- Overall Diameter 14 in
- Series 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 95814
- Zoro # G1664719
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 14 in |
Details
Item | Damper,Rnd,Power Open/Closd,24V,14" dia. |
Switch Action | Normally Closed; Normally Open |
Rough Opening Shape | Round |
Series | 9500 |
Description
Damper,Rnd,Power Open/Closd,24V,14 In. dia., Rough Opening Shape Round, Overall Diameter 14 in, Switch Action Normally Closed; Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Neoprene Ring (991220)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- HEIL QUAKER Motor, 1/2 HP, 115V, 1075 rpm, 48 Frame (L06H004)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ZORO SELECT Element (1802-2124-003)
- BELIMO Anti-Rotation Bracket (TF-P)
- HONEYWELL HOME ELECTRIC HEAT CONTACTOR, DPST, COIL VOLTAG (R8246A1038)
- WHITE-RODGERS F825-0338 Prefilter For Sst-2000 (F825-0338)
- Acme Miami Furnace and Heater Parts