Shop All Bathroom Fans
Acme Miami
Ceiling Bathroom Fan, 80 cfm, 4" Duct Dia., 120V/60Hz
Mfr # QZ-80
Zoro # G2642363
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80
- Watts 25
- Duct Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # QZ-80
- Zoro # G2642363
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Width (In.) | 11-3/8" |
Height (In.) | 7-5/8" |
Details
Voltage | 120V/60Hz |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 80 |
Watts | 25 |
Housing Material | 26 ga. Galvanized Steel |
Construction Material | Metal |
Item | Bathroom Fan |
Description
Quiet Zone 80 CFM,Bathroom Vent Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- DUTTON-LAINSON Replacement Filter Element (470-5)
- CARRIER Motor, 460V, 1-Phase, 1 HP, 1650 rpm, CW (HC52EE460)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110HL1)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (A80)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- Acme Miami Bathroom Fans