Shop All Bathroom Fans
Acme Miami
Ceiling Bathroom Fan, 50 cfm, 4" Duct Dia., 120V/60Hz
Mfr # QZ-50
Zoro # G2642372
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 50
- Watts 16
- Duct Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Miami
- MFR # QZ-50
- Zoro # G2642372
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Height (In.) | 7-5/8" |
Width (In.) | 11-3/8" |
Details
Voltage | 120V/60Hz |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 50 |
Watts | 16 |
Housing Material | 26 ga. Galvanized Steel |
Item | Bathroom Fan |
Construction Material | Metal |
Description
Quiet Zone 50 CFM,Bathroom Vent Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Heater Fitting /Tee, 84543 (84543)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- HEIL QUAKER Blower Wheel, 11"x 10", CW, 1/2" Bore (1011420)
- RANCO Control, Pressure (O10-1402)
- ACME MIAMI Ceiling Bathroom Fan, 80 cfm, 4" Duct Dia., 120V/60Hz (QZ-80)
- AIR KING Air King AS50 Exhaust Fan, 50 cfm, White, 0.9 A (AS50)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQL1)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (XB80)
- Acme Miami Bathroom Fans