Shop All Bathroom Fans
Acme Miami
Ceiling Bathroom Fan, 153 cfm, 6" Duct Dia., 120V/60Hz
Mfr # QZ-150
Zoro # G2642409
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 153
- Watts 35
- Duct Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # QZ-150
- Zoro # G2642409
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 6" |
Height (In.) | 7-5/8" |
Width (In.) | 11-3/8" |
Details
Voltage | 120V/60Hz |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 153 |
Watts | 35 |
Housing Material | 26 ga. Galvanized Steel |
Item | Bathroom Fan |
Construction Material | Metal |
Description
Quiet Zone 150 CFM,Bathroom Vent Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cov03512 Cover; Condenser Pvc, (COV03512)
- ZORO SELECT Evaporative Cooling Pad, 41-1/4x8x29-1/8 (4KAY9)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- HONEYWELL 27518 1/4" Male Thread Ball (27518)
- ACME MIAMI Ceiling Bathroom Fan, 80 cfm, 4" Duct Dia., 120V/60Hz (QZ-80)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes (SPK80L)
- MIDEA INTERNATIONAL TRADING Midea International 218062 20 in. WP White Box Fan (218062)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- BROAN Ceiling Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 4 in, 1 Phase (678)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 110 cfm (BHFLED110)
- Acme Miami Bathroom Fans