Acme Miami

C-Frame Motor Kit, Shaded Pole, 7/8 In. L


original price: $39.69
10% off
new price: $35.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 110/220V AC
  • Shaft Dia. 3/16 in
  • HP 1/55
  • Nameplate RPM 3,000
  • No. of Speeds 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. 3/16 in
Length Less Shaft 1 5/8 in
Stack Size 7/8 in
Shaft Length 7/8 in

Description

C-Frame Motor Kit, Single Phase, Motor Design Shaded Pole, 1/55 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 0.91/0.45 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.