Shop All Direct Drive Blower Wheels
Acme Miami
Blower Wheel, Crossflow, 60mm x 240mm
Mfr # 1403
Zoro # G1664122
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crossflow Blowers
- Features Diameter: 60mm; Length: 240mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 1403
- Zoro # G1664122
- Country of Origin United States
- Category Direct Drive Blower Wheels
Details
Item | Blower Wheel,Crossflow,60mm x 240mm |
For Use With | Crossflow Blowers |
Features | Diameter: 60mm; Length: 240mm |
Description
Blower Wheel,Crossflow,60mm x 240mm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Vacuum Filter, Plastic, PaperPK2 (DCV5011H)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- SELKIRK SELKIRK 206012 Chimney Pipe, 6 in ID, 12 in L, Stainless Steel (206012)
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- YORK SOURCE1 Whl Blw Vtr 4 X 2 Ccw 14 Bore (S1-02632624700)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In (Q631-293S L)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CW)
- CANARM Blower, Direct Drive, 1/3 hp (G9DD)
- CANARM Blower, Direct Drive, 3/4 hp (G12-10DD)
- Acme Miami Direct Drive Blower Wheels