Shop All Direct Drive Blower Wheels
Acme Miami
Blower Wheel, Crossflow, 60mm x 120mm
Mfr # 1401
Zoro # G1664140
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crossflow Blowers
- Features Diameter: 60mm; Length: 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # 1401
- Zoro # G1664140
- Country of Origin United States
- Category Direct Drive Blower Wheels
Details
Item | Blower Wheel,Crossflow,60mm x 120mm |
For Use With | Crossflow Blowers |
Features | Diameter: 60mm; Length: 120mm |
Description
Blower Wheel,Crossflow,60mm x 120mm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Switch (031E023566)
- DANFOSS Steam Coil, 24VDC, 20W (018F6968)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- MAXITROL 12A49 1/2" Npt. Automatic Vent (12A49)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 10 1/2 In (FC987-1050D L)
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 10in Dia., 4-13/16inW (1012)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- YORK SOURCE1 Whl Blw Vtr 4 X 2 Ccw 14 Bore (S1-02632624700)
- REVCOR Blower Whl, Dia 8 In, Width 2 1/2 In (B800-250HS L)
- Acme Miami Direct Drive Blower Wheels