Shop All Furnace and Heater Parts
Acme Miami
Barometric Relief Damper, 18"
Mfr # BD-18
Zoro # G1664070
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Weighted Arm
- Overall Diameter 18 in
- For Nominal Duct Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # BD-18
- Zoro # G1664070
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Details
Item | Barometric Relief Damper,18"dia |
Includes | Weighted Arm |
Description
Barometric Relief Damper,18 In.dia, For Nominal Duct Diameter 18 in, Overall Diameter 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG REDUCR SML BLK 24GA 6X8"" (BM0079)
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CCW (LA01EW040)
- TOOL FC04001 4 in. Battery Operated Clip Fan; White & Grey (TO29757)
- EMPIRE COMFORT SYSTEMS Nat Gas Valve (R6103)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- HONEYWELL THERMAL SOLUTIONS 129464M Uv Sensing Tube 0-250F (129464M)
- BELL & GOSSETT Impeller 3.8" Full Runner (189172LF)
- WHITE-RODGERS Universal Flame Sensor (790-843A1)
- RHEEM Fan 24Deg 1/2" Ccw 3Bld 22" Dia. (70-23594-02)
- Acme Miami Furnace and Heater Parts