Shop All Furnace and Heater Parts
Acme Miami
Barometric Relief Damper, 14"
Mfr # BD-14
Zoro # G1663973
original price:
$229.52
12% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Weighted Arm
- Series BS
- Overall Diameter 14 in
- For Nominal Duct Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Miami
- MFR # BD-14
- Zoro # G1663973
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Details
Item | Barometric Relief Damper,14"dia |
Includes | Weighted Arm |
Series | BS |
Description
Barometric Relief Damper,14 In.dia, For Nominal Duct Diameter 14 in, Overall Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 L)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAF24A)
- DAYTON MotorPack, 7 1/2" H, 4 11/16" W, 115/230 V (818FJ4)
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUESTEAM (50027997-001)
- WHITE-RODGERS 36J24-614 Combination Gas Valve, (36J24-614)
- HEAT WAGON Regulator Gas Lp (099415 18)
- AIR VENT 14 in. W X 24 in. L White Aluminum Wall Louver (81232)
- Acme Miami Furnace and Heater Parts