Shop All Wall Art & Decor
Acme Furniture Industry Inc
ACME Furniture 97721 24 x 63 in. Noralie Wall Decor; Mirrored & Faux Diamonds
Mfr # 97721
Zoro # G203884343
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 97721
- Zoro # G203884343
- UPC # 840412223891
- Country of Origin China
- Category Wall Art & Decor
Description
The Noralie three-panel wall mirror offers a smart style in a sophisticated piece. Crafted from quality engineered wood features beveled mirrored trim with faux diamond inlay. Its rectangular frame will work in your entrance, hallway, or living space.
Specifications- Finish: Mirrored and Faux Diamonds
- Materials: Glass, MDF, Faux Diamonds (Acrylic), LED
- Style: Glam
- Size: 24" x 63" H
- Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Carpet Chair Mat (LLR69703)
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- BELOVED Wreath Hanger White (BE141769)
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 24x32 (ALI45138-C2432GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Hummingbird' Canvas Art, 35x47 (ALI3503-C3547GG)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 35x47 (ALI20309-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'Redtail At The Blue Barn' Canvas Art, 30x47 (ALI14289-C3047GG)
- Acme Furniture Industry Inc Wall Art & Decor