Shop All Dining Room Chairs
Acme Furniture Industry Inc
ACME Furniture 96848 Faina Side Chair; Whiskey PU & Gold - Set of 2
Mfr # 96848
Zoro # G503849264
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 96848
- Zoro # G503849264
- UPC # 840412227233
- Country of Origin China
- Category Dining Room Chairs
Description
Sit down and enjoy the feast in this Faina side chair. It is beautifully crafted with metal and faux leather. This piece is not only stylish but also durable. With its whiskey faux leather seat cushion and gold finish frame, it will make a chic companion to any table.
Features- Faina Side Chair
- Set of 2
- Finish: Whiskey PU and Gold
- Materials: Metal, PU
- Style: Contemporary
- Dimension: 18" x 22" x 31" H
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TRADEMARK FINE ART William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19 (ALI10065-C1419GG)
- BAXTON STUDIO Kagama Modern Bohemian Natural Brown Rattan Dining Chair (209-12789)
- BEDDING BEYOND Kathy Ireland Ingenue Dining Room Chair Cover, Red (BE1597902)
- MAX Max RPC-GENOA-BL Genoa Polycarbonate Dining Chair - Black (RPC-Genoa-BK-WEB1)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Chair in Light Grey - Set of 2 (DC055-LG)
- MANHATTAN COMFORT Giverny Dining Chair in Nature Cane, Set of 4 (2-DCCA04-NA)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- Acme Furniture Industry Inc Dining Room Chairs