Acme Furniture Industry Inc

ACME Furniture 96446 17 in. dia. x 18 in. Spraxis Ottoman; Dusty Rose Corduroy


product price: $160.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Assembled, Backless Round Ottoman (NO Storage)
  • Wooden Inner Frame
  • Metal Straight Leg
Specifications
  • Finish: Dusty Rose Corduroy
  • Materials: Fabric (Velvet), Wood, Metal Leg
  • Style: Contemporary
  • Fully Padded Seat: Corduroy
  • Size: 17" Dia x 18" H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.