Shop All Desks
Acme Furniture Industry Inc
ACME Furniture 92945 64 x 28 x 30 in. Huyana Desk; Clear Glass & Gold
Mfr # 92945
Zoro # G503922967
product price: $1,178.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 92945
- Zoro # G503922967
- UPC # 840412248726
- Country of Origin China
- Category Desks
Description
Features
- Glass Top (8mm Clear Tempered)
- Metal Sled Frame (Open Back & Base)
- Wooden Drawer (Paper Laminate+MDF)
- Storage - 4 Drawers
- Drawer - GLIDE, JOINT, Manual Close, Hardware - Single Pull Knob (Gold Finish)
- Finish: Clear Glass and Gold
- Materials: Clear Glass, Metal Tube, Laminated Veneer (Paper), MDF
- Style: Contemporary, Modern
- Metal Frame: Gold Platin, Square Metal Tube
- Construction Glass Top: 8 mm Clear Tempered
- Dimension: 64" x 28" x 30" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- LUXOR BLACK 34" BLACK CABINETIZED T (WT34C2)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- BACK2BASICS Trendy Writing Desk with Drawer, Espresso - 30 x 47.2 x 22 in. (BA2647839)
- FLASH FURNITURE 55" Black Computer Gaming Desk - Headphone Holder (NAN-TG-D1904L-GG)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- HON HON, 10700 SERIES FULL RIGHT PEDESTAL RETURN, 48W X 24D X 29 1/2H, COGNAC (10711RCO)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- Acme Furniture Industry Inc Desks