Shop All Desks
Acme Furniture Industry Inc
ACME Furniture 92904 47 x 28 x 38 in. Suitor Computer Desk; Yellow & Black
Mfr # 92904
Zoro # G603922867
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 92904
- Zoro # G603922867
- UPC # 840412239953
- Country of Origin China
- Category Desks
Description
Perfectly fit for every workspace, this Suitor computer desk offers style without sacrificing function. The shelves are intended to make your working space neat and organized and also keep the monitor at an eye-level for comfortable viewing.
Features- Keyboard Tray Included
- Wooden Top/Shelf/Keyboard Tray
- Metal Frame Base with Caster Wheels (Back Open)
- Storage - Open Compartment (Fixed Wooden Shelf )
- Finish: Yellow and Black
- Materials: Metal Tube (Steel), Veneer (PVC), MDF
- Style: Industrial, Contemporary
- Caster Wheels: 2 in.
- Metal Frame Base: Metal Tube, 20 x 40 x 1.0 mm, 18 x 18 x 0.9 mm
- Desk Top Dimension: 47" x 18" x 18 mm
- Back-Panel Dimension: 43" x 10" x 2
- Shelf Dimension: 47" x 10" x 18 mm Thick
- Keyboard Dimension: 40" x 16" x 18 mm Thick
- Dimension: 47" x 28" x 38" H
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL King, 111" W, 115" L, PK6 (1A38217)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- REGENCY Regency Fusion 72 x 72 in. L Shape Desk Shell- White (MLDS723042WH)
- ALERA Desk Shell, 23.63 in D, 42" W, 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Natural Walnut, Steel (UR600NW)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, White Top, Silver Base (VL12BS6030-459)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103MA)
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- Acme Furniture Industry Inc Desks