Shop All Bookcases & Bookshelves
Acme Furniture Industry Inc
ACME Furniture 92673 16 x 16 x 67 in. Wendral 5-Tier 16 in. Bookshelf; Natural & Black
Mfr # 92673
Zoro # G603686271
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Furniture Industry Inc
- MFR # 92673
- Zoro # G603686271
- UPC # 840412225307
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Combining simplicity with functionality, this Wendral bookshelf will sure to be an eye-catching piece in any home. Featuring a shelf storage system with a ladder-like appearance, each component is expertly crafted from the finest materials, including metal tube, selected veneers and manufactured wood.
Features- Wooden Shelves (Back Open)
- Metal Frame (Open Base)
- Storage - 5 Open Compartment (5 Wooden Shelves, Fixed)
- Finish: Natural and Black
- Materials: Metal Tube, Paper Veneer (Laminate), MDF
- Style: Industrial, Contemporary
- Orientation: Freestanding (Wall Tall)
- Metal Straight Leg: Black finish, Square Metal Tube
- Dimension: 16" x 16" x 67" H
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- CONVENIENCE CONCEPTS Extra Folding 4 Tier Bookshelf, Black (HI2540425)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155MH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154CG)
- COASTER Coaster 800319 Bookcases Leaning Ladder Bookshelf with 2 Drawers (800319)
- LORELL Lorell Walnut Laminate Bookcase (LLR99780)
- REGENCY Regency Legacy 47 in. High Bookcase- Cherry (LBC4732CH)
- BAXTON STUDIO Kalien Dark Brown Wood Bookcase with Display Shelves and Two Drawers (120-6467)
- Acme Furniture Industry Inc Bookcases & Bookshelves